DESCRIPTION

  • Bowl size: 14" X 15 3/4" X 7"
  • Brushed satin finish
  • Celebrity®
  • Countertop mounting clips included
  • Full undercoating
  • High quality, thick 20 gauge, type 304 nickel bearing stainless steel

Elkay Gourmet Celebrity® 2-Bowl Topmount Kitchen Sink with Center Drain

ECCR3232

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
15-3/4 in x 14 in x 6-3/4 in
CSA Certified
CSA B45.4
Collection
Gourmet Celebrity®
Color Finish
Brushed Satin
Color Finish Category
Silver Tones
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
20
Installation Type
Top Mount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
31-7/8 in x 31-7/8 in x 6-7/8 in
Right Bowl Size
15-3/4 in x 14 in x 6-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY