DESCRIPTION

  • Aqua Divide: low center divider allows pan handles to extend over center and makes it easy to wash large items over both bowls
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • Hygiene protection: ultrafine, nonporous structure means food and liquid won't stick to surface, which prevents the spreading of bacteria
  • Impact, heat and scratch resistant: molded from fine quartz sand to resist banging, chipping and scratches
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Pre-scored for 5-hole faucet drilling
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
  • WHITE: A timeless classic that transcends style.

Elkay Classic Quartz 2-Bowl Topmount Sink with Divide

EELGLB33220

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Size Single Or Left
15-1/4 in x 17-7/8 in x 9-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
18.5 gal
Center Bowl Size
15-23/100 in x 17-109/125 in x 9-1/2 in
Collection
Classic Quartz
Color Finish
White
Color Finish Category
Whites
Depth
9-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Composite
Number Of Bowls
2
Origin
Global
Overall Sink Size
33 in x 22 in
Package Quantity
1
Right Bowl Size
15-1/4 in x 17-7/8 in x 9-1/2 in
Side Spray
No
Sink Size Range
31 in - 35 in

Starting at
$523.98
EACH
  • QUANTITY