DESCRIPTION

  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Right bowl size: 13-1/2" x 16" x 7-7/8"
  • Sound Guard® sound deadening
  • TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.

Elkay Gourmet® 2-Bowl Undercounter Kitchen Sink

EELUH311810R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
13-1/2 in x 16 in x 10 in
CSA Certified
CSA B45.4
Capacity
15.8 gal
Center Bowl Size
13-1/2 in x 16 in x 7-7/8 in
Collection
Gourmet®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Origin
Domestic
Overall Sink Size
30-3/4 in x 18-1/2 in
Package Quantity
1
Right Bowl Size
13-1/2 in x 16 in x 7-7/8 in
Side Spray
No
Sink Size Range
26 in - 30 in
Thickness
0.0460 in

Starting at
$773.26
EACH
  • QUANTITY