DESCRIPTION

  • Bowl depth: 7-7/8"
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • Edgeless drain eliminates the gap around the drain, so food and gunk doesn't accumulate and goes right down the drain to provide a cleaner sink
  • INCLUDES: Two LKPD1 Perfect Drains and Strainers.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • No faucet drilling
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Satin finish
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes

Elkay Gourmet® 2-Bowl Undercounter Stainless Steel Kitchen Sink

EELUH3118PD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
13-1/2 in x 16 in x 7-7/8 in
CSA Certified
CSA B45.4
Capacity
13.9 gal
Center Bowl Size
13-1/2 in x 16 in x 7-7/8 in
Collection
Gourmet®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
7-7/8 in
Drain Location
Rear Center
Drain Opening
3-3/8 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Overall Sink Size
30-3/4 in x 18-1/2 in
Package Quantity
1
Right Bowl Size
13-1/2 in x 16 in x 7-7/8 in
Side Spray
No
Sink Size Range
26 in - 30 in
Thickness
0.0461 in

Starting at
$815.9
EACH
  • QUANTITY