DESCRIPTION

  • Countertop mounting clips included
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Full undercoating
  • Heavy duty Sound Guard insulation
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • Left bowl size: 20" X 18" X 9 7/8"
  • Right bowl size: 11 1/2" X 16" X 7 7/8"
  • Sound Guard® undercoating
  • TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
  • This Elkay product is proudly made in the USA.

Elkay Gourmet® 2-Bowl Undercounter Stainless Steel Kitchen Sink

EELUH3520L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
11-1/2 in x 16 in x 7-7/8 in
CSA Certified
CSA B45.4
Capacity
20.6 gal
Center Bowl Size
20 in x 18 in x 9-7/8 in
Collection
Gourmet®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-7/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Origin
Domestic
Overall Sink Size
35-1/4 in x 20-1/2 in
Package Quantity
1
Right Bowl Size
20 in x 18 in x 9-7/8 in
Side Spray
No
Sink Size Range
31 in - 35 in
Thickness
0.0460 in

Starting at
$1070.92
EACH
  • QUANTITY