DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Premium, 16 gauge, type 304 stainless steel construction
  • Reversible design: sink can be installed with large bowl on the left or right
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.

Elkay Crosstown™ 2-Bowl Undermount Kitchen Sink

EEFRU3219

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
7-1/2 in x 15-3/4 in x 6 in
CSA Certified
CSA B45.4
Center Bowl Size
21 in x 15-3/4 in x 8 in
Collection
Crosstown™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Overall Sink Size
32-1/4 in x 18-1/4 in
Right Bowl Size
21 in x 15-3/4 in x 8 in
Sink Size Range
31 in - 35 in

Starting at
$685.52
EACH
  • QUANTITY