DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 27".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for washing larger items and other household tasks.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • SINGLE BOWL: Bowl gives you uninterrupted space for household tasks.
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink

Elkay Pursuit™ 2-Bowl Undermount Laundry Sink

EPLAUH211510

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Multi-Family, Residential
Bowl Size Single Or Left
21 in x 15-3/4 in x 10 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Capacity
13.7 gal
Collection
Pursuit™
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
316L
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
23-1/2 in x 18-1/4 in
Package Quantity
1
Shape
Rectangular
Side Spray
No
Thickness
0.0461 in

Starting at
Call for Pricing
  • QUANTITY