DESCRIPTION

  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Heavy duty Sound Guard insulation
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • Left bowl size: 7" X 14 1/8" X 5 9/16"
  • Lustrous highlighted satin finish
  • Right bowl size: 21" X 18 5/8"
  • Sound Guard® undercoating

Elkay Harmony™ 2-Bowl Undermount Sink

EELUH3221L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
7 in x 14-1/8 in x 5-9/16 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Capacity
12.1 gal
Center Bowl Size
21 in x 18-5/8 in x 7-1/2 in
Collection
Harmony™
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
7-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Origin
Domestic
Overall Sink Size
31-1/2 in x 21-1/8 in
Package Quantity
1
Right Bowl Size
21 in x 18-5/8 in x 7-1/2 in
Side Spray
No
Sink Size Range
31 in - 35 in
Thickness
0.0460 in

Starting at
$809.34
EACH
  • QUANTITY