DESCRIPTION

  • Countertop mounting clips included
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Full undercoating
  • Heavy duty Sound Guard insulation
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • Left bowl size: 20" X 18" X 8 7/8"
  • Optional accessories: Cutting board: CBS1418; Drain: LK35, LK99 or LKKDT35
  • Right bowl size: 11 1/2" X 16" X 7 7/8"
  • Sound Guard® undercoating
  • This Elkay product is proudly made in the USA.

Elkay Harmony™ 2-Bowl Undermount Sink

EELUH3520R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
11-1/2 in x 16 in x 7-7/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Capacity
20.6 gal
Center Bowl Size
11-1/2 in x 16 in x 7-7/8 in
Collection
Harmony™
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
9-7/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Origin
Domestic
Overall Sink Size
35-1/4 in x 20-1/2 in
Package Quantity
1
Right Bowl Size
20 in x 18 in x 9-7/8 in
Side Spray
No
Sink Size Range
31 in - 35 in
Thickness
0.0460 in

Starting at
$1070.92
EACH
  • QUANTITY