DESCRIPTION

  • 1/2" ADJUSTABLE INLETS: Allows for flexibility when installing faucet.
  • 2 FAUCET HOLES: Faucet designed to be installed using two faucet holes.
  • 2" lever handles
  • 8" arc tube spout
  • 8" centerset
  • Chrome
  • SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.
  • Wall mount

Elkay 2.2 gpm Double Lever Handle Wall Mount Faucet Reach

ELK940AT08L2H

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Type
Lever
Height
7-13/16 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
11-1/16 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Origin
Global
Package Quantity
1
Side Spray
No
Spout Height
6-13/16 in
Spout Reach
8 in
Spout Type
Arc
Trim Only
No
WaterSense Labeled
No
Width
12-3/8 in

Starting at
$304.63
EACH
  • QUANTITY