DESCRIPTION

  • 1/2" ADJUSTABLE INLETS: Allows for flexibility when installing faucet.
  • 2 FAUCET HOLES: Faucet designed to be installed using two faucet holes.
  • Adjustable inlets: 1/2"
  • Includes: 2.2 gpm and .5 gpm inserts
  • Low flow
  • Solid brass construction
  • Spout swing restriction pin
  • Vandal resistant aerator installed: 1.5 gpm

Elkay 2.2 gpm Double Wristblade Handle 5 in. Gooseneck Faucet

ELK940GN05T4H

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
Handle Type
Wristblade
Height
13 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
7-3/8 in
Spout Reach
5-1/8 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No
Width
16 in

Starting at
$313.3
EACH
  • QUANTITY