DESCRIPTION

  • 2 FAUCET HOLES: Faucet designed to be installed using two faucet holes.
  • 4" HOLE SPREAD: Faucets designed to be installed using 4" hole spread.
  • Flow regulator installed: 1.5 gpm
  • INCLUDES TWO AERATORS: Comes installed with 1.5 GPM water-saving aerator; optional 2.2 GPM aerator insert included.
  • Includes additional flow regulator: 2.2 gpm
  • Low flow
  • Solid brass construction

Elkay 2.2 gpm Double Wristblade Handle Deckmount

ELK406HA08T4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Type
Wristblade
Height
11-1/16 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
6-1/2 in
Spout Reach
8 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
No
Width
9-1/2 in

Starting at
$277.64
EACH
  • QUANTITY