DESCRIPTION

  • 1 3/4" radius coved corners
  • 18-gauge, type 304 nickel bearing stainless steel
  • ADA
  • Bowl size: 16"×16"×6 1/2"
  • Drain opening: 3 1/2"
  • Lustrous highlighted Lustertone® Satin finish with highlighted inside top bowl radius
  • Minimum cabinet size: 24"
  • Recommended accessories:LK35, LK99 or LKKDT35
  • Single bowl
  • Underside is fully undercoated

Elkay Lustertone® 2-Hole 1-Bowl Topmount Kitchen Sink

ELRAD2022652

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Application
General Use
Bowl Size Single Or Left
16 in x 16 in x 6-3/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Center Size
4 in
Collection
Lustertone®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
6-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
2 Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
19-1/2 in x 22 in
Shape
Rectangular
Sink Size Range
Less than 20 in

Starting at
$695.36
EACH
  • QUANTITY