DESCRIPTION

  • 16 Gauge
  • Double bowl
  • High Quality Stainless Steel
  • Sink Dimensions:L: 89 1/4" W: 29 3/4"

Elkay Rigidbilt® 2-Hole 2-Bowl Stainless Steel Scullery Sink

ERNSF8248LR2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
24 in x 24 in x 12-3/4 in
CSA Certified
CSA B45.4
Collection
Rigidbilt®
Color Finish
Satin
Color Finish Category
Silver Tones
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
2 Hole
Installation Type
Floor Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304L
Overall Sink Size
89-1/4 in x 29-3/4 in x 12-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY