DESCRIPTION

  • 2 FAUCET HOLES: Faucet designed to be installed using two faucet holes.
  • 4" HOLE SPREAD: Faucets designed to be installed using 4" hole spread.
  • Flow regulator installed: 1.5 gpm
  • Includes additional flow regulator: 2.2 gpm
  • Low flow
  • SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.
  • Solid brass construction
  • Spout swing restriction pin

Elkay 2-Hole Deckmount Handwash Centerset Faucet with Double Wristblade Handle and 12 in. Spout Reach

ELK406AT12T4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Wristblade
Height
8-11/16 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
12 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Origin
Global
Package Quantity
1
Side Spray
No
Spout Height
3-13/16 in
Spout Reach
12 in
Spout Type
Arc
Trim Only
No
WaterSense Labeled
No
Width
13-1/2 in

Starting at
Call for Pricing
  • QUANTITY