DESCRIPTION

  • 2 FAUCET HOLES: Faucet designed to be installed using two faucet holes.
  • 2.5" MAX THICKNESS: Faucet can be installed in countertops up to 2.5" thick.
  • Flow regulator installed: 1.5 gpm
  • Includes additional flow regulator: 2.2 gpm
  • Low flow
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • Removable cartridge

Elkay 2-Hole Kitchen Faucet with Single Lever Handle and Fixed Spout

ELKF4121RS

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
OD Copper
Faucet Connection Size
3/8 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Lever
Height
15-7/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
10-1/2 in
Spout Reach
8 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No
Width
9-3/4 in

Starting at
$313.2
EACH
  • QUANTITY