DESCRIPTION
- 1-5/8" O.D.with up to 1" adjustable bullet-shaped stainless steel feet.
- 14" deep compartments.
- 3-1/2" drain opening.
- 8" high, full-length backsplash with 45-degree slope to resist grime.
- Bowl Size: 30" x 24" x 14"
- Gauge of metal: 14; Stainless steel
- Sink compartments pitched to drain.
- Sink polished to a uniform lustrous satin finish.
- Sink supported on (4) LK251 stainless steel adjustable tubular legs.
- Sturdibilt®
Elkay Sturdibilt® 2-Hole Single Bowl Stainless Steel Sink
ESS8130
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.19.3
- Application
- Utility
- Bowl Size Single Or Left
- 30 in x 24 in x 14 in
- CSA Certified
- CSA B45.4
- Collection
- Sturdibilt®
- Color Finish
- Satin Stainless Steel
- Color Finish Category
- Stainless Steel
- Drain Location
- Center
- Drain Opening
- 3-1/2 in
- Faucet Installation
- 2 Hole
- Installation Type
- Floor Mount
- Material
- Stainless Steel
- Material Type
- 304L
- Number Of Bowls
- 1
- Overall Sink Size
- 33 in x 27-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday