2-Hole Stainless Steel Wall Mount Sink in Satin
2-Hole Stainless Steel Wall Mount Sink in Satin
Frequently Purchased Together
Product Details
- 1-3/4" radius coved corners.
- 7" high, full-length backsplash with 45-degree angle sloped top.
- Type 304 stainless steel basin.
- Furnished with hanger support bracket.
- 2" drain opening.
- Easy to clean and sanitize.
- Exposed surfaces have a brushed finish.
- Inverted edge on sink rim.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Scrub, Hand Wash
- Basin Depth:
- 6 in
- Basin Length:
- 12 in
- Basin Width:
- 9-1/4 in
- CSA Certified:
- CSA B45.4
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- Drain Diameter:
- 2-3/16 in
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Faucet Included:
- No
- Gauge (metal):
- 20 ga
- Height:
- 13 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 16-3/4 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 2
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Overflow Included:
- No
- Side Spray:
- No
- Sink Bowl Size:
- 12 in x 9-1/4 in x 6 in
- Sink Depth:
- 13 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Stainless Steel
- Sink Size, Overall:
- 16-3/4 in x 15-1/2 in
- Style:
- Traditional
- Width:
- 15-1/2 in