2-Hole Wall Mount Economy Hand Sink
Economy Series 2-Hole Wall Mount Economy Hand Sink
Frequently Purchased Together
Product Details
- Lead free faucet and strainer included with product.
- NSF Certified
- High quality 18 gauge, type 3 series stainless steel.
- 1-1/2" drain opening.
- Full length 6" backsplash.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3, ASME A112.18.2, ASME A112.18.1
- Application:
- Foodservice
- Basin Depth:
- 11 in
- Basin Length:
- 10 in
- Basin Width:
- 12 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4, CSA B125.2, CSA B125.1
- Collection:
- Economy Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 4 in
- Faucet Included:
- Yes
- GSA Approved:
- No
- Gauge (metal):
- 14 ga
- Hardware Included:
- Yes
- Height:
- 11 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 14 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Overflow Included:
- No
- Side Spray:
- No
- Sink Bowl Size:
- 14 in x 16-1/2 in x 6 in
- Sink Depth:
- 11 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Stainless Steel
- Sink Size, Overall:
- 18 in x 14 in x 11 in
- Weight:
- 14 lb
- Width:
- 16-1/2 in