DESCRIPTION
- 1/2" ADJUSTABLE INLETS: Allows for flexibility when installing faucet.
- 2 FAUCET HOLES: Faucet designed to be installed using two faucet holes.
- Adjustable inlets: 1/2"
- SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.
- Solid brass construction
- Spout swing restriction pin
Elkay 2-Hole Wall Mount Utility and Service Centerset Faucet with Double Lever Handle
ELK940VS07L2H
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- ASME Specifications
- ASME A112.18.1
- Application
- Commercial
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Cartridge Type
- Ceramic Disc
- Center Size
- 8 in
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- NPT
- Faucet Connection Size
- 1/2 in
- Faucet Installation
- 2 Hole
- Faucet Mount
- Wall Mount
- Faucet Type
- Centerset
- Flow Rate
- 4 gpm
- GSA Approved
- No
- Handle Type
- Lever
- IAPMO Listed
- No
- Lead Law Compliant
- Yes
- Material
- Brass
- NSF Certified
- Yes
- NSF Specifications
- NSF 372, NSF 61
- Number of Handles
- Two Handle
- Spout Height
- 4-5/8 in
- Spout Reach
- 6-1/2 in
- Spout Type
- Vented
- Trim Only
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday