DESCRIPTION

  • Filter system certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
  • Includes mounting frame
  • Mechanical bubbler continues to provide water when electrical service is interrupted
  • One-piece back panel and louver panel eliminate unsightly seams
  • Rated for indoor use

Elkay SwirlFlo® 2-Level Drinking Fountain with Chiller

ELRPBM28K

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Built-In Water Filter
Yes
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
SwirlFlo®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-3/8 in
Flow Rate
8 gph
Height
40-13/16 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
38-1/2 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 42, NSF 53, NSF 61
Refrigerant
HFC-134a
UL Listed
Yes
Volts
115V
Width
19 in

Starting at
Call for Pricing
  • QUANTITY