DESCRIPTION
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
- Mechanical bubbler continues to provide water when electrical service is interrupted
- One-piece back panel eliminates unsightly seams
- Rated for indoor use
- Rated for indoor use.
- Requires mounting frame
- Stainless steel finish is corrosion resistant and attractive
Elkay SwirlFlo® 2 Level Fountain Chiller
EERPB28K
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- ASME Specifications
- ASME A112.19.3
- CSA Certified
- CSA B45.4, CSA C22.2 No. 120
- Collection
- SwirlFlo®
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Flow Rate
- 8 gph
- Height
- 40-13/16 in
- Installation Type
- Wall Mount
- Lead Law Compliant
- Yes
- Length
- 38-1/2 in
- Material
- Stainless Steel
- NSF Certified
- Yes
- NSF Specifications
- NSF 372, NSF 61
- UL Listed
- Yes
- Volts
- 115V
- Width
- 19 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday