DESCRIPTION

  • Equipped with StreamSaver low-flow bubbler
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
  • High-performance compressor and insulation greatly reduce energy consumption
  • Mechanical bubbler continues to provide water when electrical service is interrupted
  • One-piece back panel eliminates unsightly seams
  • Rated for indoor use
  • Rated for indoor use.

Elkay SwirlFlo® 2-Level Green Spec Listed High Efficiency Water Cooler

EERPBGRNM28K

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
SwirlFlo®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Flow Rate
7.5 gph
Height
40-13/16 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
38-1/2 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
260
Width
19 in

Starting at
Call for Pricing
  • QUANTITY