DESCRIPTION

  • Assembled in the USA
  • Features Flexi-Guard® stream saver water-efficient bubbler
  • Heavy-duty and vandal-resistant
  • Ideal for high-traffic areas
  • Includes tamper resistant pushbutton

Elkay 2-Level Heavy-Duty Vandal-Resistant Wall Mount ADA Cooler

EVRCHDTL8SC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Built-In Water Filter
No
CSA Certified
CSA 22.2 No. 120|CSA B45.4
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-1/2 in
Flow Rate
8 gph
Gauge
14
Height
26-15/16 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Specifications
NSF 372, NSF 61
Refrigerant
HFC-134a
UL Listed
Yes
Volts
220V
Width
18-9/16 in

Starting at
Call for Pricing
  • QUANTITY