2-Level Wall Mount Bilevel Frost Resistant without Refrigerated in Stainless Steel
2-Level Wall Mount Bilevel Frost Resistant without Refrigerated in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- Stainless steel construction withstands abusive environments and resists stains.
- Classic design stainless steel cooler provides an attractive and durable product.
- Frost-resistant models extend outdoor usage season.
- Rated for indoor or outdoor use.
- Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Tamper-resistant fasteners help protect against vandalism.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.1
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.19.3
- Antimicrobial:
- Yes
- Application:
- Commercial, Indoor
- Built-In Water Filter:
- No
- CSA Certified:
- CSA B45.4
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 27-1/8 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 36-5/16 in
- Material:
- Stainless Steel
- NSF:
- NSF 372 (lead free), NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 105 psi
- Product Type:
- Cooler
- Self Contained Refrigerant:
- No
- Side Spray:
- No
- UL Listed:
- No
- Vandal Resistant:
- Yes
- Volts:
- 115V
- Water Outlet Connection Size:
- 1-1/4 in
- Width:
- 18-5/8 in