DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • Countertop mounting clips included
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Fully undercoated
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Gourmet Celebrity® 20 ga 2-Bowl Kitchen Sink

EGECR3321

Faucet Installation:

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3-2008
Application
Residential
Bowl Size Single Or Left
14 in x 15-3/4 in x 5-3/8 in
CSA Certified
CSA B45.4-08
Center Size
8 in
Collection
Gourmet Celebrity®
Color Finish
Brushed Satin
Color Finish Category
Stainless Steel
Depth
5-3/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
20
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Overall Sink Size
33 in x 21-1/4 in
Right Bowl Size
14 in x 15-3/4 in x 5-3/8 in
Sink Size Range
31 in - 35 in

Starting at
$506.76
EACH
  • QUANTITY