DESCRIPTION

  • Attractive simulated-recessed design
  • Does not require electricity
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
  • Flush wall mount provides a recessed appearance without extra wall work
  • Rated for indoor use
  • Stainless steel finish is corrosion resistant and attractive

Elkay 20 ga. No Lead Simulated Semi- Recessed Wall- Mount Drinking Fountain

EEDFP19C

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Built-In Water Filter
No
CSA Certified
CSA B45.4
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18 in
Gauge
20
Height
23-7/8 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
18 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Self Contained Refrigerant
No
Width
9-1/2 in

Starting at
$1048.32
EACH
  • QUANTITY