20 in. Accessory Wall Plate Splash Guard
20 in. Accessory Wall Plate Splash Guard
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with EZ style models.
- Stainless steel panel designed as a splash guard to be mounted directly above your water cooler.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Healthcare, Hospitality, Office
- Brand Model Compatibility:
- EZ Style Water Coolers
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 9 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 20 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Number of Bowls:
- 1
- Origin:
- Domestic
- Product Type:
- Splash Guard
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Style:
- Traditional
- Weight:
- 2.2 lb
- Width:
- 2 in