DESCRIPTION

  • Convenient drain opening: properly positioned opening provides easy access to drain or disposer
  • Corrosion resistant: constructed of solid stainless steel to resist corrosion
  • Custom sized: designed to cover the bottom of specific Elkay sink bowls
  • Dishwasher safe: fits inside the dishwasher for convenient cleaning
  • Specially designed feet protect sink bottom to keep it looking great

Elkay 20 x 14-3/4 in. Bottom Grid

ELKFOBG2115

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
1-1/8 in
IAPMO Listed
No
Length
20 in
Material
Stainless Steel
Width
14-3/4 in

Starting at
$133.3
EACH
  • QUANTITY