20 x 19 in. 300 Stainless Steel and Galvanized Steel Underbar Front Angle Filler with Galvanized Steel
20 x 19 in. 300 Stainless Steel and Galvanized Steel Underbar Front Angle Filler with Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Commercial
- Coating:
- Galvanized
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Gauge (metal):
- 18 ga
- Height:
- 36 in
- Length:
- 20 in
- Material:
- Steel, Stainless Steel
- Material Type:
- 300
- NSF Certified:
- Yes
- Product Type:
- Filler
- Size:
- 20 in x 19 in x 36 in
- Width:
- 19 in