Plastic Flow Regulator for LK2500 Faucet
Plastic Flow Regulator for LK2500 Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- LK2500 Faucet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- NPSM
- Faucet Material:
- Brass
- Faucet Part Type:
- Flow Restrictor
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Push Button
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Product Type:
- Replacement Part
- Side Spray:
- No
- Spout Type:
- Bubblers