• Cart

DESCRIPTION

  • 1-5/8" drain opening.
  • Drain placement provides more usable space on the bottom of the sink.
  • Features a lustrous satin finish
  • Full undercoating
  • Furnished with wall hanger and integral stainless steel support brackets.
  • High Capacity 5" deep bowl
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • Product is ADA compliant when properly installed.
  • Sound-deadening material minimizes sound and vibration for a quieter time at the sink.

Elkay 22 x 19 in. 1 Bowl 3-Hole Lavatory Stainless Steel Sink

EELV2219

Faucet Installation:

1 Hole

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Lavatory
Bowl Size Single Or Left
16 in x 11-1/2 in x 5-1/2 in
CSA Certified
CSA B45.4
Color Finish
Buffed Satin
Color Finish Category
Stainless Steel
Depth
5-1/2 in
Drain Location
Rear Center
Drain Opening
1-1/2 in
Faucet Installation
3 Hole
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304
NSF Specifications
NSF 2
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
22 in x 19 in
Package Quantity
1
Shape
Rectangular
Side Spray
No
Thickness
0.0461 in

Starting at
$1427.58
EACH
  • QUANTITY