DESCRIPTION

  • 18 gauge, type 304 nickel bearing stainless steel
  • Bowl size: 18" x 14"
  • Bowl size: 18'' X 14'' X 4''
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Full undercoating
  • Lustrous highlighted satin finish
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Optional accessories: Cutting board: CBR1418, CBS1418; Drain: LK35, LK99 or LKKDT35
  • This Elkay product is proudly made in the USA.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Gourmet® 22 x 19 x 4 in. Single Bowl ADA Top Mount Sink

ELRAD2219403

Faucet Installation:

3 Hole

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
General Use
Bowl Size Single Or Left
18 in x 14 in x 3-7/8 in
CSA Certified
CSA B45.4
Center Size
8 in
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
4 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
22 in x 19-1/2 in
Sink Size Range
20 in - 25 in

Starting at
$639.6
EACH
  • QUANTITY