24 x 18 in. Underbar Close Base Cabinet with Drainboard in Stainless Steel
24 x 18 in. Underbar Close Base Cabinet with Drainboard in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Commercial
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 36 in
- Length:
- 24 in
- Product Type:
- Cabinet, Drainboard
- Size:
- 24 in x 18 in x 36 in
- Width:
- 18 in