DESCRIPTION

  • Attractive, contemporary design matches modern architecture
  • Electronic bubbler push bars for easy activation
  • Integrated drain reduces debris accumulation and is easy to clean
  • Rated for indoor use
  • Vandal-resistant bubblers feature integral hood guard to prevent contamination from other users, airborne deposits and tampering
  • Vinyl clad finish is durable and attractive

Elkay 25-5/16 in. 8 gph Wall Mount Bi-Level Vandal Resistant Bubbler Cooler

EEZSTLVR8C

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.19.3
Built-In Water Filter
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Color Finish
Light Grey
Color Finish Category
Greys
Flow Rate
8 gph
GSA Approved
No
Height
25-5/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
36-3/4 in
Maximum Pressure
105 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Refrigerant
R-134A
Self Contained Refrigerant
Yes
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
370
Width
19 in

Starting at
$1375.92
EACH
  • QUANTITY