25-5/16 in. 8 gph Wall Mount Bi-Level ADA Filter Cooler in Stainless Steel
25-5/16 in. 8 gph Wall Mount Bi-Level ADA Filter Cooler in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes Flexi-Guard® safety bubbler
- Prepped for glass filler (ordered separately)
- Easy touch controls
- Features optional 1500 gallon capacity WaterSentry® filtration.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 120, CSA B45.4
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Height:
- 25-5/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 36-3/4 in
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 105 psi
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 370 W
- Width:
- 19 in