DESCRIPTION

  • Lustertone finish provides durable, fine linear grain
  • Organize your sink with magnetic, stainless steel accessories that attach to sidewalls
  • Premium, 18 gauge stainless steel construction
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes

Elkay Harmony™ 25 x 18-3/4 in. Single Bowl Under-Mount Sink with eDock Hook and Left Drain

EELUH2317LEK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Multi-Family, Residential
Bowl Size Single Or Left
23 in x 16-3/4 in x 8 in
CSA Certified
CSA B45.4
Collection
Harmony™
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Rear Left
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
25-1/2 in x 19-1/4 in
Sink Size Range
20 in - 25 in

Starting at
$572.36
EACH
  • QUANTITY