DESCRIPTION

  • Bowl size: 10" X 14" X 10 1/8"
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Full spray sound deadening
  • Gauge of Metal: 18
  • Holes: 3
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Lustrous satin finish
  • This Elkay product is proudly made in the USA.
  • Three hole faucet drilling

Elkay Gourmet® 25 x 19-1/2 in. Lustrous Highlighted Satin Double Bowl Top Mount Sink

EDLR251910

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
10 in x 14 in x 10 in
CSA Certified
CSA B45.4
Capacity
11.4 gal
Center Bowl Size
10 in x 14 in x 10 in
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
10-1/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Origin
Domestic
Overall Sink Size
25 in x 19-1/2 in
Package Quantity
1
Right Bowl Size
10 in x 14 in x 10 in
Side Spray
No
Sink Size Range
20 in - 25 in
Thickness
0.0461 in

Starting at
Call for Pricing
  • QUANTITY