DESCRIPTION

  • Bowl size: 21'' X 15 3/4'' X 10 1/8''
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Full undercoating
  • Heavy duty Sound Guard insulation
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • Holes: 3
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Optional accessories: Cutting board: CB1516, CB1713; Drain: LK35, LK99 or LKKDT35
  • This Elkay product is proudly made in the USA.

Elkay Gourmet® 25 x 21-1/4 x 10-1/8 in. Single Bowl Top Mount Sink

EDLR2521103

Faucet Installation:

3 Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
General Use
Bowl Size Single Or Left
21 in x 15-3/4 in x 10-1/8 in
CSA Certified
CSA B45.4
Center Size
8 in
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
10-1/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
25 in x 21-1/4 in
Sink Size Range
20 in - 25 in

Starting at
$873.3
EACH
  • QUANTITY