DESCRIPTION

Elkay Dayton 25 x 21 in. 3-Hole Single Bowl Center Back Drain Kitchen Sink

DGE125213

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
25 in x 21-1/4 in x 5-3/8 in
CSA Certified
CSA B45.4
Center Size
8 in
Collection
Dayton
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
5-3/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
22
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
25 in x 21-1/4 in
Sink Size Range
20 in - 25 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS