DESCRIPTION

  • Bowl Size: 21" X 15 3/4" X 5 3/8"
  • Brushed satin finish
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • Countertop mounting clips included
  • Full undercoating
  • Heavy duty Sound Guard insulation
  • High quality, thick 20 gauge, type 304 nickel bearing stainless steel
  • Holes: 3

Elkay Gourmet Celebrity® 25 x 21 in. Single Bowl Sink With Left Drain

EGECR2521L3

Faucet Installation:

3 Hole

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.3M
ASME Specifications
ASME A112.19.3
Application
General Use
Bowl Size Single Or Left
21 in x 15-3/4 in x 5-3/8 in
CSA Certified
CSA B45.4
Center Size
8 in
Collection
Gourmet Celebrity®
Color Finish
Brushed Satin
Color Finish Category
Stainless Steel
Depth
5-3/8 in
Drain Location
Left
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
20
IAPMO Listed
Yes
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
25 in x 21-1/4 in
Sink Size Range
20 in - 25 in

Starting at
$360.8
EACH
  • QUANTITY