DESCRIPTION

  • Bowl size: 22-3/8'' x 16-3/8'' x 9-1/2''
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • Minimum cabinet size: 30"
  • No faucet drilling
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
  • WHITE: A timeless classic that transcends style.

Elkay Quartz Classic 1-Bowl Undermount Quartz Kitchen Sink with Rear Center Drain

EELGU25220

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
22-1/4 in x 16-3/8 in x 9-1/2 in
CSA Certified
CSA B45.4
Capacity
13.2 gal
Collection
Quartz Classic
Color Finish
White
Color Finish Category
Whites
Depth
9-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Quartz
Number Of Bowls
1
Origin
Global
Overall Sink Size
25 in x 18-491/1000 in
Package Quantity
1
Side Spray
No
Sink Size Range
20 in - 25 in

Starting at
$249.0
EACH
  • QUANTITY