DESCRIPTION

  • 18 gauge, type 304 nickel bearing stainless steel
  • Bowl size: 21" X 15 3/4" X 8 1/8"
  • Heavy duty Sound Guard insulation
  • Heavy duty Sound Guard® insulation
  • Holes: 3
  • Lustrous highlighted satin finish

Elkay Gourmet Lustertone® 25 x 22 in. Stainless Steel Single Bowl Top Mount Sink

ELR2522

Faucet Installation:

3 Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3-2008
Application
Residential
Bowl Size Single Or Left
21 in x 15-3/4 in x 7-3/4 in
CSA Certified
CSA B45.4-08
Center Size
8 in
Collection
Gourmet Lustertone®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
8-1/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
18
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
25 in x 22 in
Sink Size Range
20 in - 25 in

Starting at
$636.32
EACH
  • QUANTITY