DESCRIPTION

  • Bowl size: 16" X 17 1/2" X 10"
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Full undercoating
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • Optional accessories: Bottom grid: LKWOBG1617SS; Colander: SC1407
  • Right bowl size: 7" X 14 1/8" X 5 9/16"
  • Sound Guard® undercoating
  • TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
  • This Elkay product is proudly made in the USA.

Elkay Harmony™ 26-3/4 x 20 in. Double Bowl Under-Mount Sink

EELUH272010R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
16 in x 17-1/2 in x 10 in
CSA Certified
CSA B45.4
Capacity
12.6 gal
Center Bowl Size
7 in x 14-1/8 in x 5-9/16 in
Collection
Harmony™
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Origin
Domestic
Overall Sink Size
26-3/4 in x 20 in
Package Quantity
1
Right Bowl Size
7 in x 14-1/8 in x 5-9/16 in
Side Spray
No
Sink Size Range
26 in - 30 in
Thickness
0.0460 in

Starting at
Call for Pricing
  • QUANTITY