DESCRIPTION
- 3-1/2" drain opening centered in each compartment.
- 8" high, full-length, sloped backsplash resists grime and is 2" thick to allow for plumbing.
- Channel rim design with 2" apron, slanting sanitary turn under and inward sloping rim to minimize spillage.
- Exposed surfaces are hand blended to a uniform finish
- Made in the USA
- Sink compartment pitched to drain.
- Sink polished to a uniform lustrous satin finish.
- Stainless steel tubular legs, 1-5⁄8" O.D.with up to 1" adjustable, bullet-shaped stainless steel feet.
- Welds are ground to a smooth and cleanable finish
Elkay Weldbilt® 27 x 27-1/2 x 44 in. Scullery Service Sink
EWNSF81242
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.19.3
- Application
- Food Service
- Bowl Size Single Or Left
- 27 in x 27-1/2 in x 44 in
- CSA Certified
- CSA B45.4
- Center Size
- 8 in
- Collection
- Weldbilt®
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Drain Location
- Center
- Drain Opening
- 3-1/2 in
- Faucet Installation
- 2 Hole
- Gauge
- 14
- Installation Type
- Freestanding
- Lead Law Compliant
- Yes
- Material
- Stainless Steel
- Material Type
- 304
- NSF Certified
- Yes
- NSF Specifications
- NSF 2
- Number Of Bowls
- 1
- Overall Sink Size
- 27 in X 24 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday