DESCRIPTION

  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
  • Rated for indoor use
  • Traditional wall mount design allows for easy floor maintenance
  • Vinyl clad finish is durable and attractive

Elkay Legacy 29-1/2 in. 14 gph Wall Mount Water Cooler

EEWA14L1Z

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
Legacy
Color Finish
Light Grey
Color Finish Category
Greys
Depth
14-1/2 in
Flow Rate
14 gph
Height
29-1/2 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
18 in
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Refrigerant
HFC-134a
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
9
Width
14-1/2 in

Starting at
Call for Pricing
  • QUANTITY