DESCRIPTION

  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • DRAIN FITTINGS: Fireclay sinks use standard drain fittings; sold separately.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • DURABLE: Material is fired at high temperatures for long-lasting durability. The surface is scratch and stain resistant.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • FIRECLAY MATERIAL: The sink is handcrafted from fine fireclay and has a smooth surface.
  • Non-porous finish provides stain resistance
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
  • REVERSIBLE DESIGN: Sink can be installed with either a traditional flat front or with a decorative band feature at the top.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.

Elkay Explore™ 29-7/8 x 19-3/4 in. Single Bowl Undercounter Kitchen Sink

ESWUF28179WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2-2008
Application
Residential
Bowl Size Single Or Left
29-7/8 in x 19-3/4 in x 10-1/16 in
CSA Certified
CSA B45.1-08
Collection
Explore™
Color Finish
White
Color Finish Category
Whites
Depth
10-1/16 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Installation Type
Undermount
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
29-7/8 in x 19-3/4 in
Sink Size Range
26 in - 30 in

Starting at
Call for Pricing
  • QUANTITY