DESCRIPTION

  • Perforated 3" grid strainer
  • Tailpiece: 1-1/2" x 4"

Elkay 3-1/2 in. 316L Stainless Steel Grid Drain with Brass Nut

ELK372

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2
Application
Classroom, Healthcare, Hospitality, Multi-Family, Office, Residential
CSA Certified
CSA B125.2
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-1/2 in
Height
6-19/32 in
Length
4-1/2 in
Material
Stainless Steel
NSF Certified
No
Origin
Global
Package Quantity
1
Side Spray
No
Width
4-1/2 in

Starting at
$155.66
EACH
  • QUANTITY