DESCRIPTION

  • Perforated 3" grid strainer
  • Tailpiece: 1-1/2" x 4"

Elkay 3-1/2 in. Chrome with 3 Grid Strainer

ELK18

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CSA Certified
CSA B125.2
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-5/8 in
Length
4-5/8 in
Material
Nickel Plated Brass
NSF Certified
No
Width
4-5/8 in

Starting at
$52.46
EACH
  • QUANTITY