DESCRIPTION

  • Tailpiece: 1 1/2" OD x 4" chrome plated brass

Elkay 3-1/2 in. Drain with Lever Handle

ELK27

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass
Outside Diameter
4-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$91.26
EACH
  • QUANTITY